18 x 1-3/16 in. Single Pulley

You last purchased this on
 
Maska Industrial Drive

18 x 1-3/16 in. Single Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

18 x 1-3/16 in. Single Pulley

  • Fast #
  • Part #MMAL182
  • Item #2492990
  • Manufacturer Part #MAL182
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
18-1/4 in
Length:
1-11/32 in
Material:
Metal
Product Type:
V-Belt
Pulley Type:
Blower Pulley
Sheave Type:
Single Groove Sheave