3-3/20 x 5/8 in. Pulley

You last purchased this on
 
Maska Industrial Drive

3-3/20 x 5/8 in. Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

3-3/20 x 5/8 in. Pulley

  • Fast #
  • Part #MMVL34X58
  • Item #2492926
  • Manufacturer Part #MVL34X5/8
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3-3/20 in
Length:
5/8 in
Material:
Cast Iron
Product Type:
V-Belt
Pulley Type:
Blower Pulley
Sheave Type:
Variable Pitch Sheave