Maska Industrial Drive 4-3/20 in. Single Groove Pulley

MMVL44X

Thickness

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bore range 1/2" to 7/8"
  • Bulk packaged 20 per carton
  • Designed for applications up to 5HP
  • Designed to be used with the MFAL Series

SPECIFICATIONS

Diameter
4-3/20 in
Thickness
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday