Maska Industrial Drive
4-3/4 in. Pitch Pulley
Part #M8450X118 | Item #2492912 | Manufacturer Part #8450X1-1/8
Diameter:
4-3/4 inProduct Details
Documents
Specifications
Diameter: 4-3/4 in
Height: 6 in
Pulley Type: Pitch Pulley
Type: Section A 4L V-Belts
Width: 6 in