5/8 x 3-3/4 in. Pulley

You last purchased this on
 
Maska Industrial Drive

5/8 x 3-3/4 in. Pulley

This product requires certification to purchase.
You last purchased this on
 
Maska Industrial Drive

5/8 x 3-3/4 in. Pulley

  • Fast #
  • Part #MMVL40X58
  • Item #2492904
  • Manufacturer Part #MVL40X5/8
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bore range 1/2" to 7/8"
  • Designed to be used with the MFAL Series
  • Designed for applications up to 5HP
  • Requires Certification

Documents


Specifications

Diameter:
3-3/4 in
Sheave Type:
Variable Pitch Sheave
Thickness:
5/8 in
Weight:
1.55 lb