2 in. Motor Mount

You last purchased this on
 
Mason Industries

2 in. Motor Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mason Industries

2 in. Motor Mount

  • Fast #
  • Part #MIMFX76
  • Item #1508715
  • Manufacturer Part #IMF-X-76
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for installation of air conditioning condensing units, heat pumps and packaged units
  • Neoprene mounts have double deflection to dampen noise/vibration, one-piece molded assemblies with skid resistant rubber ridged base, plates and circular rubber tops
  • Supports equipment located on upper building levels where there are large vibration-sensitive spans
  • Requires Certification

Documents


Specifications

Capacity:
76 lbs
Height:
4 in
Length:
2 in
Width:
2 in