Master Lock 1-1/2 in. Keyed Alike Padlock in Gold and Silver

MA4KA

Vertical Clearance

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • American Lock solid brass padlocks resist salt water and other moisture, offering ideal protection to equipment and buildings in even the harshest outdoor environments and corrosive atmospheres
  • Each padlock has two keys which are unique to open only that lock
  • Five-pin brass cylinders and serrated pins are pick resistant with tens of thousands of key changes
  • Hardened boron-alloy shackles offer superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and prying
  • Identical keys are used in the group of padlocks
  • Shackles are chrome plated for corrosion resistance

SPECIFICATIONS

Application
Outdoors
Color Finish
Polished Solid Brass
Depth
3/4 in
Length
3/4 in
Material
Boron Alloy, Hardened Steel, Stainless Steel
Shackle Diameter
1/4
Vertical Clearance
3
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday