1-1/2 in. Thermoplastic Safety Lockout Padlock Keyed Alike

You last purchased this on
 
Master Lock

LFF115 1-1/2 in. Thermoplastic Safety Lockout Padlock Keyed Alike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

LFF115 1-1/2 in. Thermoplastic Safety Lockout Padlock Keyed Alike

  • Fast #
  • Part #M410KARED
  • Item #985864
  • Manufacturer Part #410KARED
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, lightweight and non-conductive body
  • Has 1-1/2 in. wide x 1-3/4 in. tall body made of solid, lightweight composite plastic with labels to help meet the lockout/tagout message requirements
  • Brightly colored lock with warning label
  • Horizontal clearance 25/32 in
  • When padlock is unlocked, key cannot be removed
  • Compliance with "one employee, one lock, one key" directive
  • Pin-6 cylinder tumbler comes with one key
  • Steel shackle measures 1/4 in. diameter x 25/32 in. width and a 3 in. clearance
  • Key retaining - ensures that padlock is not left unlocked
  • Requires Certification

Documents


Specifications

Application:
Locking, Tagout, Lockout, Tagout
Chuck Type:
Keyed
Collection:
LFF115
Color Finish Name:
Red
Depth:
3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
1-1/2 in
Horizontal Clearance:
0.78
Material:
Plastic, Steel, Xenoy®
Material Type:
Thermoplastic
Pressure - Maximum:
250 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Security Grade:
1
Shackle Diameter:
1/4
Valve Body Material:
Ductile Iron
Valve Seat Material:
Brass
Valve Size:
4 in
Vertical Clearance:
1.5
Width:
1-1/2 in