Master Lock 1-1/2 x 3 in. Keyed Alike Padlock

M1107KA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in nine colors and in three shackle clearance heights for versatile fit
  • Body is corrosion and spark resistant
  • Each padlock has two keys which are unique to open only that lock
  • Features a 1-1/2" wide body and a 3" tall x 1/4" diameter chrome plated, boron alloy shackle
  • Has 5-pin tumbler cylinder and double steel locking mechanism, for added security

SPECIFICATIONS

Application
Indoor, Outdoors
Color Finish
Green
Depth
3/4 in
Length
3/4 in
Material
Aluminum Alloy, Anodized Aluminum, Hardened Steel
Shackle Diameter
1/4
Vertical Clearance
3
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday