Master Lock

1-1/2 x 3 in. Padlock in Blue Keyed Alike

Part #M1107KABLUE  |  Manufacturer Part #1107KA BLUE

Vertical Clearance:

3
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Body is corrosion and spark resistant
  • Has 5-pin tumbler cylinder and double steel locking mechanism, for added security
  • Available in nine colors and in three shackle clearance heights for versatile fit
  • Features a 1-1/2" wide body and a 3" tall x 1/4" diameter chrome plated, boron alloy shackle
  • Each padlock has two keys which are unique to open only that lock

Specifications

Application: [Indoor, Outdoors]

Chuck Type: Keyed

Color Finish: Blue

Depth: 3/4 in

Height: 3 in

Material: [Anodized Aluminum, Aluminum Alloy, Hardened Steel]

Shackle Diameter: 1/4

Vertical Clearance: 3

Width: 1-1/2 in