1-1/8 x 9/16 x 3/8 in. Padlock Shackle Keyed Alike in Brass

You last purchased this on
 
Master Lock

1-1/8 x 9/16 x 3/8 in. Padlock Shackle Keyed Alike in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1-1/8 x 9/16 x 3/8 in. Padlock Shackle Keyed Alike in Brass

  • Fast #
  • Part #M4130KA
  • Item #7677686
  • Manufacturer Part #4130KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass body and cylinder provide extra resistance to the elements
  • 4-Pin tumbler cylinder provides greater pick resistance
  • Economy lock
  • Features 1-1/8 in. wide body and a 9/16 in. tall x 3/16 in. diameter hardened steel shackle
  • Keyed alike to allow sets of two or more locks
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Cabinets, Fence, Outdoor, Security, Wall
Chuck Type:
Keyed
Color Finish Name:
Brass
Height:
9/16 in
Horizontal Clearance:
0.5625
Length:
9/16 in
Material:
Brass, Hardened Steel
Product Type:
Lock
Security Grade:
3
Shackle Diameter:
3/16
Shape:
Rectangular
Vertical Clearance:
0.5625
Weight:
0.15 lb
Width:
1-1/8 in