1-3/4 x 1-1/2 in. Laminated Steel Padlock Keyed Alike

Part #M1KALF  |  Item #7350267  |  Manufacturer Part #1 KA LF

$ 12.80 EACH

Vertical Clearance:

1.5

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
  • Each lock comes with two keys
  • Double locking mechanisms provide extra pry resistance
  • Proprietary rustproofing for longer life
  • Non-rekeyable 4-pin cylinder

Specifications

Color Finish: Steel

Horizontal Clearance: 0.75

Material: [Laminated Steel, Steel, Hardened Steel]

Shackle Diameter: 0.3125

Vertical Clearance: 1.5

Width: 1-3/4 in