1-3/4 x 1-1/2 in. Laminated Steel Padlock
1-3/4 x 1-1/2 in. Laminated Steel Padlock
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Master lock padlock
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Accessory for locking security cover
- Proprietary rustproofing for longer life
- Non-rekeyable 4-pin cylinder
- Double locking mechanisms provide extra pry resistance
- Each lock comes with two keys
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Track-IT™ MN10010, MN10011, MN10012, MN10013,MN10020 and MN10015 Pressure and Temperature Loggers
- Color Finish Name:
- Silver
- Horizontal Clearance:
- 0.75
- Material:
- Laminated Steel
- Shackle Diameter:
- 5/16
- Type:
- Lock
- Vertical Clearance:
- 1.5
- Width:
- 1-3/4 in