1-3/4 x 13/16 in. Padlock with Breakaway Shackle Keyed Alike
1-3/4 x 13/16 in. Padlock with Breakaway Shackle Keyed Alike
Frequently Purchased Together
Product Details
- Areas such as chlorine storage, valve lockouts, sprinkler shut-offs and emergency inter-connects are just a few areas that may require immediate access in case of emergency
- Specified by leading fire insurance underwriters for a variety of applications
- Ideal lock for situations where you need to secure an area, but can’t afford to be locked out if you lose or misplace a key
Documents
Specifications
- Application:
- Cabinets, Fire Equipment Housing, Manufacturing Environments, Shut Off Valve
- Chuck Type:
- Keyed
- Horizontal Clearance:
- 0.8125
- Material:
- Laminated Steel
- Shackle Diameter:
- 9/32
- Vertical Clearance:
- 0.8125
- Width:
- 1-3/4 in