1-3/4 x 13/16 in. Padlock with Breakaway Shackle Keyed Alike
1-3/4 x 13/16 in. Padlock with Breakaway Shackle Keyed Alike
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Material:
- Laminated Steel, Steel
- Shackle Diameter:
- 0.28125
- Vertical Clearance:
- 0.8125
- Width:
- 1-3/4 in