1-3/4 x 15/16 in. Laminated Steel Padlock Keyed Alike
1-3/4 x 15/16 in. Laminated Steel Padlock Keyed Alike
Frequently Purchased Together
Product Details
- Each lock comes with two keys
- Double locking mechanisms provide extra pry resistance
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Features a 1-3/4" wide body and a 15/16" tall x 5/16" diameter hardened steel shackle
- Keyed alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
- Non-rekeyable 4-pin cylinder
- Proprietary rust proofing for longer life
Documents
Specifications
- Application:
- Commercial, Security Gates, Fence, Industrial, Storefront, Business Gates, Tool Cribs, Vending Machines
- Chuck Type:
- Keyed
- Color Finish Name:
- Silver
- Horizontal Clearance:
- 0.75
- Material:
- Alloy, Hardened Steel, Laminated Steel
- Shackle Diameter:
- 5/16
- Vertical Clearance:
- 0.9375
- Width:
- 1-3/4 in