Master Lock
1-3/4 x 15/16 in. Padlock Steel Shackle in Silver
Part #M1UP | Item #7677687 | Manufacturer Part #1UP
Product Details
- Universal Pin padlocks for keying convenience
- Locks pinned to customer’s key in minutes. Operates with same key as Master Lock padlocks Nos. 1-6
- hardened steel shackle for superior cut resistance
- 4-pin tumbler cylinders helps prevent picking
- Great for keyed alike applications
Specifications
Application: Locking
Color Finish: Silver
Height: 15/16 in
Horizontal Clearance: 0.75
Material: Steel
Security Grade: 1
Shackle Diameter: 15/16
Shape: Rectangular
Type: M1UP
Width: 1-3/4 in