1-9/16 x 1-1/16 x 1 in. Thermoplastic and Steel Padlock Shackle in Black

Part #M311D  |  Item #7677684  |  Manufacturer Part #311D

$ 17.98 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardened steel shackle for extra cut resistance
  • Dual locking levers provide extra pry resistance
  • 4-pin cylinder helps prevent picking
  • designed to add protection against moisture, dirt and grime

Specifications

Application: Locking

Color Finish: Black

Height: 1-1/16 in

Horizontal Clearance: 0.625

Material: [Plastic, Steel]

Material Type: Thermoplastic

Shackle Diameter: 9/32

Shape: Rectangular

Type: M311D

Width: 1-9/16 in