Master Lock

1-9/16 x 1-1/2 x 3/4 in. Padlock Not Keyed in Steel

Part #M3UPLF  |  Manufacturer Part #3UPLF

Color/Finish:
Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal Pin padlocks for keying convenience
  • Locks pinned to customer’s key in minutes. Operates with same key as Master Lock padlocks Nos. 1-6
  • hardened steel shackle for superior cut resistance
  • 4-pin tumbler cylinders helps prevent picking
  • Great for keyed alike applications

Specifications

Application: Locking

Color Finish: Steel

Color Finish Category: Stainless Steel

Height: 1-1/2 in

Horizontal Clearance: 0.625

Material: Steel

Security Grade: 1

Shackle Diameter: 9/32

Shape: Rectangular

Width: 1-9/16 in