Master Lock

1-9/16 x 3/4 in. Master Keyed Laminated Steel Padlock

Part #M3MK  |  Manufacturer Part #3 MK

Vertical Clearance:

0.75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
  • Each lock comes with two keys
  • Double locking mechanisms provide extra pry resistance
  • Proprietary rustproofing for longer life
  • Non-rekeyable 4-pin cylinder
  • Features a 1-9/16" wide body and a 3/4" tall x 9/32" diameter hardened steel shackle

Specifications

Application: Commercial

Color Finish: Silver

Horizontal Clearance: 0.625

Material: [Hardened Steel, Laminated Steel, Alloy]

Shackle Diameter: 9/32

Type: Lock

Vertical Clearance: 0.75

Width: 1-9/16 in