1-9/16 x 5/8 in. Laminated Steel Vending and Meter Padlock
1-9/16 x 5/8 in. Laminated Steel Vending and Meter Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Their design eliminates the exposed looped shackle
- Each lock comes with two keys
- Ideal for utility meter shut-offs
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
Specifications
- Color Finish Name:
- Silver
- Horizontal Clearance:
- 0.625
- Material:
- Laminated Steel, Hardened Steel
- Shackle Diameter:
- 3/8
- Vertical Clearance:
- 0.625
- Width:
- 1-9/16 in