1 in. Keyed Padlock
1 in. Keyed Padlock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Steel
- Horizontal Clearance:
- 0.9375
- Material:
- Steel
- Shackle Diameter:
- 0.375
- Vertical Clearance:
- 1
- Width:
- 2 in