1 in. Padlock

You last purchased this on
 
Master Lock

1 in. Padlock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1 in. Padlock

  • Fast #
  • Part #M5KAA118
  • Item #3808557
  • Manufacturer Part #5KA-A118
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Material:
Steel
Shackle Diameter:
0.375
Vertical Clearance:
1
Width:
2 in