Master Lock

11-1/2 x 8-3/8 x 1-3/8 in. Locking Storage Bag

Part #M7120D  |  Manufacturer Part #7120D

Size:

11-1/2 in x 8-3/8 in x 1-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Keep your cash, checks and confidential documents safe while mobile
  • This water resistant bag offers a built-in high security lock and an identification holder and card
  • Built in high security lock and 2 keys for convenience

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-3/8 in

Height: 8-3/8 in

Length: 10 in

Material: Plastic

Material Type: Nylon

Size: 11-1/2 in x 8-3/8 in x 1-3/8 in

Type: Locking Storage Bag

Width: 11-1/2 in