1/4 in. Nylon Keyless Lockout in Red

You last purchased this on
 
Master Lock

1/4 in. Nylon Keyless Lockout in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

1/4 in. Nylon Keyless Lockout in Red

  • Fast #
  • Part #M453L
  • Item #6577934
  • Manufacturer Part #453L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The cinch sack offers broad application solutions
  • Insert PVC tubing to block access to hoist control buttons
  • Effectively locks out odd size and large electrical connectors and hoist controls
  • Trilingual lock out warning printed on bag
  • Accepts up to 6 padlocks or hasps
  • Flexible & durable rip-stop nylon bag fits easily in safety tool boxes
  • Requires Certification

Specifications

Application:
Safety
Chuck Type:
Keyless
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
7 in
Height:
17 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Nylon
Product Type:
Lockout
Shackle Diameter:
1/4
Width:
5-1/2 in