Master Lock

15 ft. x 3/8 in. Steel Cable with Loop in Black and Yellow

Part #MAS72DPF  |  Manufacturer Part #72DPF

Width:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible, high security cable locks are ideal for keeping trailers, generators, power tools and ladders securely locked
  • Braided steel for strength and flexibility
  • Protective vinyl coating helps prevent scratching
  • Integrated pin tumbler locking mechanism for pick resistance

Specifications

Coating: Vinyl

Color Finish: Grey

Diameter: 3/8 in

Length: 15 ft

Material: Braided Steel

Width: 3/8 in