Master Lock

2-3/4 x 5/8 in. 4-Pin Cylinder Padlock Shackle in Stainless Steel

Part #M40DPF  |  Manufacturer Part #40DPF

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wide stainless steel lock body resists corrosion
  • Fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks
  • Hardened steel shackle for extra cut resistance
  • Double deadbolt locking for superior pry resistance
  • 4-pin cylinder helps prevent picking
  • Key retaining feature ensures padlock is not left unlocked

Specifications

Application: Locking

Color Finish: Stainless Steel

Height: 5/8 in

Horizontal Clearance: 0.75

Material: Stainless Steel

Security Grade: 2

Shackle Diameter: 3/8

Shape: Round

Type: M40DPF

Width: 2-3/4 in