0 items

Master Lock Pro Series® 2-5/8 in. Keyed Differently Padlock in Black and Silver

M61

Vertical Clearance

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Heavy steel bodies withstand physical attacks
  • Keyway cover keeps out dust and dirt
  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters

SPECIFICATIONS

Collection
Pro Series®
Color Finish
Black
Horizontal Clearance
0.875
Material
Steel
Shackle Diameter
7/16
Vertical Clearance
1.875
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday