0 items

Master Lock 2 in. Keyed Differently Padlock in Silver

M5

Vertical Clearance

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double locking mechanisms provide extra pry resistance
  • Each lock comes with two keys
  • Features a 2" wide body and a 1" tall x 3/8" diameter hardened steel shackle
  • Non-rekeyable 4-pin cylinder
  • Proprietary rustproofing for longer life
  • Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use

SPECIFICATIONS

Application
Commercial
Color Finish
Silver
Horizontal Clearance
0.9375
Material
Alloy, Hardened Steel, Laminated Steel
Shackle Diameter
3/8
Type
Lock
Vertical Clearance
1
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday