2 in. Keyed Padlock in Steel
2 in. Keyed Padlock in Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Steel
- Material:
- Steel
- Shackle Diameter:
- 0.38
- Width:
- 2 in