Master Lock 2 in. Stainless Steel Padlock

MA5

Vertical Clearance

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Horizontal Clearance
0.75
Material
Stainless Steel
Shackle Diameter
0.375
Vertical Clearance
1.125
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday