2 x 1 in. Magnum Laminated Steel Padlock with Stainless Steel Body Cover

You last purchased this on
 
Master Lock

2 x 1 in. Magnum Laminated Steel Padlock with Stainless Steel Body Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

2 x 1 in. Magnum Laminated Steel Padlock with Stainless Steel Body Cover

  • Fast #
  • Part #MM5STS
  • Item #7346019
  • Manufacturer Part #M5STS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Horizontal Clearance:
0.9375
Material:
Chrome Plated, Laminated Steel, Stainless Steel
Shackle Diameter:
0.375
Vertical Clearance:
1
Width:
2 in