Master Lock

3 ft. Adjustable Lockout Cable

Part #MS806CBL3  |  Manufacturer Part #S806CBL3

Cable Length ft

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable cable lockout
  • Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
  • Available in either 3 ft, 6 ft or 15 ft lengths
  • Cinch it tight to remove any slack with the patented locking feature
  • Tough, lightweight thermoplastic body withstands chemicals
  • Patented 5/32" diameter pull-tight insulated cable

Specifications

Cable Length ft : 3 ft

Color Finish: Black, Red

Diameter: 5/32 in

Material: Plastic, Steel

Material Type: Thermoplastic

Outside Diameter: 5/32 in