1-1/2 in. Steel Padlock
3 Series 1-1/2 in. Steel Padlock
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Superior protection from drilling and prying
- Dual locking levers provide extra pry resistance
- Hardened steel shackle for superior cut resistance
- Features a 1-9/16 in. wide body and a 3/4 in. tall x 9/32 in. diameter hardened steel shackle
- Commercial grade padlock features superior protection from drilling and prying
- Non-rekeyable 4-pin cylinder
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
Documents
Specifications
- Application:
- Business, Commercial, Fence, Industrial, Outdoor, Locking, Security, Vending Machines
- Chuck Type:
- Keyed
- Collection:
- 3 Series
- Color Finish Name:
- Silver
- Height:
- 3/4 in
- Horizontal Clearance:
- 0.625
- Material:
- Hardened Steel
- Security Grade:
- 1
- Shackle Diameter:
- 9/32
- Vertical Clearance:
- 0.75
- Width:
- 1-9/16 in