Master Lock
3 Series 1-1/2 in. Steel Pin Master Tumbler Padlock
Part #M3LF | Item #6163781
$
10.65
EACH
Product Details
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Each lock comes with two keys
- Double locking mechanisms provide extra pry resistance
- Proprietary rustproofing for longer life
- Non-rekeyable 4-pin cylinder
- Features a 1-9/16" wide body and a 1-1/2" tall x 9/32" diameter hardened steel shackle
Specifications
Application: Commercial
Collection: 3 Series
Color Finish: Silver
Material: [Hardened Steel, Laminated Steel, Alloy]
Shackle Diameter: 9/32
Width: 1-9/16 in