Master Lock
3 Series 1-9/16 x 2 in. Laminated Steel Padlock
Part #M3LH | Item #253143 | Manufacturer Part #3LH
$
11.95
EACH
Vertical Clearance:
2Product Details
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Each lock comes with two keys
- Double locking mechanisms provide extra pry resistance
- Proprietary rustproofing for longer life
- Non-rekeyable 4-pin cylinder
- Features a 1-9/16" wide body and a 2" tall x 9/32" diameter hardened steel shackle
Specifications
Application: Commercial
Collection: 3 Series
Color Finish: Silver
Horizontal Clearance: 0.625
Material: [Hardened Steel, Laminated Steel, Alloy]
Shackle Diameter: 9/32
Vertical Clearance: 2
Width: 1-9/16 in