Master Lock
3 Series 1-9/16 x 3/4 in. Laminated Steel Padlock Keyed Alike
Part #M3KA | Item #216445 | Manufacturer Part #3KA
$
10.10
EACH
Vertical Clearance:
0.75Product Details
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Each lock comes with two keys
- Double locking mechanisms provide extra pry resistance
- Proprietary rustproofing for longer life
- Non-rekeyable 4-pin cylinder
- Features a 1-9/16" wide body and a 3/4" tall x 9/32" diameter hardened steel shackle
- Hardened steel shackle, diameter 9/32".
Specifications
Application: Commercial
Collection: 3 Series
Color Finish: Silver
Horizontal Clearance: 0.63
Material: [Hardened Steel, Laminated Steel, Alloy]
Shackle Diameter: 9/32
Vertical Clearance: 0.75
Width: 1-9/16 in