Master Lock

3/4 in. Combination Lock

Part #M1502  |  Manufacturer Part #1502

Vertical Clearance:

0.75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism
  • Includes combination chart to facilitate lock system administration
  • wide double-reinforced stainless steel body withstands abuse
  • hardened steel shackle for extra cut resistance
  • Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock

Specifications

Application: Locking

Height: 3/4 in

Horizontal Clearance: 0.8125

Material: Stainless Steel

Security Grade: 2

Shackle Diameter: 9/32

Vertical Clearance: 0.75

Width: 1-7/8 in