3/4 x 7/16 in. Padlock Shackle Keyed Alike in Brass
3/4 x 7/16 in. Padlock Shackle Keyed Alike in Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass body and cylinder provide extra resistance to the elements
- 3-Pin tumbler cylinder provides greater pick resistance
- Economy lock
- Features 3/4 in. wide body and a 7/16 in. tall x 5/32 in. diameter hardened steel shackle
- Keyed alike to allow sets of two or more locks
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cabinets, Fence, Outdoor, Security, Wall
- Chuck Type:
- Keyed
- Color Finish Name:
- Brass
- Height:
- 7/16 in
- Horizontal Clearance:
- 0.375
- Length:
- 7/16 in
- Material:
- Brass, Hardened Steel
- Product Type:
- Lock
- Security Grade:
- 3
- Shackle Diameter:
- 5/32
- Shape:
- Rectangular
- Vertical Clearance:
- 0.4375
- Weight:
- 0.09 lb
- Width:
- 3/4 in