Master Lock

411-Series 1-1/2 in. Thermoplastic and Xenoy® Padlock in Red

Part #M411MKW400REDBG17  |  Manufacturer Part #411MKW400RED BG17

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Chuck Type: Keyed

Collection: 411-Series

Color Finish: Red

Height: 1-1/2 in

Material: [Plastic, Xenoy®]

Material Type: Thermoplastic

Shackle Diameter: 0.25

Width: 1-1/2 in