Master Lock 443 Series 1-9/16 x 5/8 in. Laminated Steel Vending and Meter Padlock Keyed Alike

M443KA

Manufacturer Part #: 443 KA

Vertical Clearance

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ideal for utility meter shut-offs
  • Design eliminates the exposed looped shackle
  • Each lock comes with two keys
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking

SPECIFICATIONS

Collection
443 Series
Shackle Diameter
3/8
Vertical Clearance
0.625
Weight
0.5
Width
1-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday