Master Lock

443 Series 1-9/16 x 5/8 in. Laminated Steel Vending and Meter Padlock Keyed Alike

Part #M443KA  |  Manufacturer Part #443 KA

Vertical Clearance

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for utility meter shut-offs
  • Design eliminates the exposed looped shackle
  • Each lock comes with two keys
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking

Specifications

Collection: 443 Series

Color Finish: Silver

Material: [Laminated Steel, Hardened Steel]

Shackle Diameter: 3/8

Vertical Clearance: 0.625

Weight: 0.5

Width: 1-9/16 in