5 ft. x 3/8 in. Steel Cable Lock with Resettable Combination

You last purchased this on
 
Master Lock

Duct Hunter™ 5 ft. x 3/8 in. Steel Cable Lock with Resettable Combination

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Duct Hunter™ 5 ft. x 3/8 in. Steel Cable Lock with Resettable Combination

  • Fast #
  • Part #M8119DPF
  • Item #5093707
  • Manufacturer Part #8119DPF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided steel for strength and flexibility
  • Protective vinyl coating helps prevent scratching
  • Flexible, high security cable locks are ideal for keeping trailers, generators, power tools and ladders securely locked
  • Integrated pin tumbler locking mechanism for pick resistance
  • Four dial combination security for keyless convenience
  • Requires Certification

Specifications

Cable Length (ft):
300 ft
Coating:
Vinyl
Collection:
Duct Hunter™
Color Finish Name:
Black
Diameter:
3/8 in
Height:
34 in
Length:
5 ft
Material:
Braided Steel
Width:
3/8 in