Master Lock

6-1/8 x 5 in. Retractable Cable Lockout Device with Steel Core Cable in Red

Part #MS856  |  Manufacturer Part #S856

Length:

6-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red

Height: 5 in

Length: 6-1/8 in

Material: Plastic, Stainless Steel

Material Type: Thermoplastic

Width: 1/8 in