Master Lock

6 ft. x 3/8 in. Steel Keyed Cable Lock

Part #M815  |  Manufacturer Part #8154DPF

Width

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible, high security cable locks are ideal for keeping trailers, generators, power tools and ladders securely locked
  • Braided steel for strength and flexibility
  • Protective vinyl coating helps prevent scratching
  • Integrated pin tumbler locking mechanism for pick resistance

Specifications

Coating: Vinyl

Color Finish: Black

Diameter: 3/8 in

Length: 6 ft

Material: Braided Steel

Width: 3/8 in