6 ft. x 3/8 in. Steel Keyed Cable Lock
6 ft. x 3/8 in. Steel Keyed Cable Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided steel for strength and flexibility
- Protective vinyl coating helps prevent scratching
- Flexible, high security cable locks are ideal for keeping trailers, generators, power tools and ladders securely locked
- Integrated pin tumbler locking mechanism for pick resistance
Specifications
- Coating:
- Vinyl
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Handle Material:
- Steel
- Length:
- 6 ft
- Material:
- Braided Steel
- Width:
- 3/8 in