7/8 in. Indoor Padlock

Part #M4400ENT  |  Item #7920536  |  Manufacturer Part #4400ENT

Call for Pricing EACH

Vertical Clearance:

0.875
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for business applications working with many locks and many users
  • Use your smartphone to open and manage your lock with the Master Lock Vault Enterprise app
  • Works with IOS and Android app, and web interface
  • No keys to lose, no combinations to forget and no unauthorized key duplication
  • Backup access using directional code on lock pad
  • Easily monitor access with robust data and audit trails
  • Share access with others - temporary or permanent
  • Low battery notification & reminder on device and in app
  • Portable and wall mount options have a large storage compartment for keys and access cards
  • Comes with easy to replace CR123A battery, battery jump allows for temporary access if battery dies while locked

Specifications

Application: [Commercial, Indoor]

Color Finish: [Silver, Black]

Depth: 1 in

Height: 1-7/8 in

Horizontal Clearance: 0.8125

Material: Metal

Shackle Diameter: 9/32

Vertical Clearance: 0.875

Weight: 1

Width: 1-29/32 in