Master Lock

Aluminum Padlock with 1 in. Shackle Height Red Keyed Alike

Part #M1105KARED  |  Manufacturer Part #1105KA RED

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Body is corrosion and spark resistant
  • Has 5-pin tumbler cylinder and double steel locking mechanism, for added security
  • Available in nine colors and in three shackle clearance heights for versatile fit
  • Features a 1-1/2" wide body and a 1" tall x 1/4" diameter chrome plated, boron alloy shackle
  • Each padlock has two keys which are unique to open only that lock

Specifications

Application: Indoor, Outdoors

Color Finish: Red

Depth: 3/4 in

Length: 3/4 in

Material: Aluminum Alloy, Anodized Aluminum, Hardened Steel

Shackle Diameter: 1/4

Vertical Clearance: 1

Width: 1-1/2 in