Braided Stainless Steel, Aluminum Alloy and Vinyl Adjustable Locking Cable
Braided Stainless Steel, Aluminum Alloy and Vinyl Adjustable Locking Cable
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Cable Length (ft):
- 6 ft
- Material:
- Braided Stainless Steel, Aluminum Alloy, Plastic
- Material Type:
- Vinyl
- Width:
- 3/8 in