0 items

Master Lock Laminated Steel Padlock

M1

Vertical Clearance

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual locking levers provide extra pry resistance
  • Dual steel levers lock both sides of case hardened 9/32" shackle
  • Hardened steel shackle, diameter 9/32"
  • Nickel plated with 2 brass keys
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Patented taper ensures smooth vertical movement and precise engagement of locking levers
  • Two brass keys, thousands of changes, Nos. M3LH and M3KALH 1 1/2" wide laminated steel locks
  • hardened steel shackle for superior cut resistance
  • superior protection from drilling and prying

SPECIFICATIONS

Application
Commercial
Color Finish
Silver
Height
15/16 in
Horizontal Clearance
0.75
Material
Steel
Shackle Diameter
5/16
Vertical Clearance
0.9375
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday